KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4 HP PP Magnetic Drive Pump 208-230/460V 1" FNPT

FINISH THOMPSON| Zoro #: G1204454| Mfr #: DB9P-M205

$1104.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 17-13/32"
GPM of Water @ 24 Ft. of Head: 42
Gasket Material: Viton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204454 Mfr #: DB9P-M205
Length: 17-13/32"GPM of Water @ 24 Ft. of Head: 42
Gasket Material: VitonInlet: 1" FNPT
Height: 8-19/64"Width: 7-1/2"
Housing Material: PolypropyleneHP: 3/4
Mounting: HorizontalGPM of Water @ 9 Ft. of Head: 46
GPM of Water @ 50 Ft. of Head: 26Motor Type: Induction
Operating Pressure: 29 psiGPM of Water @ 6 Ft. of Head: 46
Max. Viscosity: 100 cpsGPM of Water @ 18 Ft. of Head: 43
Series: DB9PGPM of Water @ 15 Ft. of Head: 44
Design: CentrifugalGPM of Water @ 40 Ft. of Head: 33
Motor Enclosure: TEFCMax. Head: 67 ft.
Application: Acids, Caustics, Plating Solutions, DI-WaterVoltage: 208-230/460
Impeller Material: Polypropylene w/Carbon BushingBearing Type: Thrust & Radial
Item: Magnetic Drive PumpMax. Specific Gravity: 1.2
Outlet: 1" MNPTFull Load Amps: 2.4-2.3/1.15
GPM of Water @ 3 Ft. of Head: 46Country of Origin (subject to change): United States

Description

Magnetic Drive Pump, 3/4 HP, Voltage 208-230/460, Full Load Amps 2.4-2.3/1.15, 1 In. FNPT Inlet, 1 In. MNPT Outlet, Motor Type Induction, Motor Enclosure TEFC, 46 GPM of Water @ 3 Ft. of Head, 46 GPM of Water @ 6 Ft. of Head, 46 GPM of Water @ 9 Ft. of Head, 44 GPM of Water @ 15 Ft. of Head, 43 GPM of Water @ 18 Ft. of Head, 42 GPM of Water @ 24 Ft. of Head, 33 GPM of Water @ 40 Ft. of Head, 26 GPM of Water @ 50 Ft. of Head, Max. Head 67 ft., Length 17-13/32 In., Width 7-1/2 In.

Restrictions and Compliance

*3: Hazardous material

Reviews