Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

EMS Pant, 2XL, Royal Blue

  • Zoro #: G0093333
  • Mfr #: PPCROSSTECHEMS-2X

$564.44

Details
  • Inseam: 30"
  • Color: Royal Blue
  • Size: 2XL
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #PPCROSSTECHEMS-2X Specifications

  • Zoro #: G0093333
  • Mfr #: PPCROSSTECHEMS-2X
Inseam: 30" Color: Royal Blue
Size: 2XL Fits Waist Size: 48"
Material: Nomex(R) & Crosstech(R) Item: EMS Pants
Garment Style: Pants Country of Origin (subject to change): United States

Description

EMS Pant, Size 2XL, Fits Waist Size 48 In., Inseam 30 In., Color Royal Blue, Nomex(r) & Crosstech(r) Material

Reviews of Fire-Dex #PPCROSSTECHEMS-2X