customer-service Help
Fire-Dex

EMS Pant, 3XL, Navy

Fire-Dex EMS Pant, 3XL, Navy PPCROSSTECHEMSN-3X
Hover or click to zoom Tap to zoom
$573.05
  • Fits Waist Size: 52 in
  • Inseam: 30 in
  • Item: EMS Pants
See full product details
This item ships free.

Total: $573.05

Fire-Dex #PPCROSSTECHEMSN-3X Specifications

  • Fits Waist Size: 52 in
  • Inseam: 30 in
  • Item: EMS Pants
  • Material: Nomex(R) & Crosstech(R)
  • Size: 3XL
  • Color: Navy
  • Garment Style: Pants
  • Product Type: EMS Pants
  • Country of Origin (subject to change): Mexico

Description

EMS Pant, Size 3XL, Fits Waist Size 52 In., Inseam 30 In., Color Navy, Nomex(r) & Crosstech(r) Material

Reviews of Fire-Dex #PPCROSSTECHEMSN-3X