Fire Boots, Mens, 13M, 1PR

FIRE-DEX| Zoro #: G0163773| Mfr #: FDXL100-13

$287.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Waterproof: Yes
Color: Black
Footwear Closure Type: Pull On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163773 Mfr #: FDXL100-13
Waterproof: YesColor: Black
Footwear Closure Type: Pull OnItem: Insulated Firefighter Boots
Footwear Sole Pattern: Multidirectional LugHeight: 15"
Resists: Flames, Heat, Punctures, Slip, WaterGender: Men's
Shank Material: steelToe Type: Composite
Midsole Material: Lenzi Puncture Resistant MaterialMetatarsal Guard: No
Footwear Construction Type: CementedStandards: NFPA 1971, Current Edition
Heel Height: 1/2"Insulation Type: Polyester Felt
Upper Material: Cemented Full Grain Leather w/Nylon LinerFootwear Width: M
Outsole Material: Molded RubberSize: 13
Country of Origin (subject to change): China

Description

Shoe Fit, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 13, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXL100, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Multidirectional Lug, Heel Height 1/2 In., Boot Height 15 In., Resists Flames, Heat, Punctures, Slip, Water

Reviews