KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Boots, Mens, 4M, 1PR

FIRE-DEX| Zoro #: G0163642| Mfr #: FDXL100-4

$390.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Heel Height: 1/2"
Upper Material: Cemented Full Grain Leather w/Nylon Liner
Footwear Closure Type: Pull On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163642 Mfr #: FDXL100-4
Heel Height: 1/2"Upper Material: Cemented Full Grain Leather w/Nylon Liner
Footwear Closure Type: Pull OnFootwear Width: M
Waterproof: YesToe Type: Composite
Metatarsal Guard: NoHeight: 15"
Footwear Sole Pattern: Multidirectional LugGender: Men's
Item: Insulated Firefighter BootsMidsole Material: Lenzi Puncture Resistant Material
Size: 4Outsole Material: Molded Rubber
Color: BlackInsulation Type: Polyester Felt
Standards: NFPA 1971, Current EditionFootwear Construction Type: Cemented
Resists: Flames, Heat, Punctures, Slip, WaterShank Material: steel
Country of Origin (subject to change): China

Description

Shoe Fit, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 4, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXL100, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Multidirectional Lug, Heel Height 1/2 In., Boot Height 15 In., Resists Flames, Heat, Punctures, Slip, Water

Reviews