SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fire Boots, Mens, 8W, 1PR

FIRE-DEX| Zoro #: G0163791| Mfr #: FDXL100-8W

$390.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Upper Material: Cemented Full Grain Leather w/Nylon LinerHeight: 15"Size: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163791 Mfr #: FDXL100-8W
Upper Material: Cemented Full Grain Leather w/Nylon LinerHeight: 15"
Size: 8Outsole Material: Molded Rubber
Footwear Width: WItem: Insulated Firefighter Boots
Color: BlackFootwear Construction Type: Cemented
Heel Height: 1/2"Resists: Flames, Heat, Punctures, Slip, Water
Footwear Sole Pattern: Multidirectional LugWaterproof: Yes
Standards: NFPA 1971, Current EditionInsulation Type: Polyester Felt
Gender: Men'sToe Type: Composite
Midsole Material: Lenzi Puncture Resistant MaterialMetatarsal Guard: No
Shank Material: steelFootwear Closure Type: Pull On
Country of Origin (subject to change): China

Description

Shoe Fit, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 8, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXL100, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Multidirectional Lug, Heel Height 1/2 In., Boot Height 15 In., Resists Flames, Heat, Punctures, Slip, Water

Reviews