BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fire Boots, Mens, 9-1/2W, 1PR

FIRE-DEX| Zoro #: G0163825| Mfr #: FDXL100-9.5W

$382.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Footwear Closure Type: Pull OnFootwear Sole Pattern: Multidirectional LugSize: 9-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163825 Mfr #: FDXL100-9.5W
Footwear Closure Type: Pull OnFootwear Sole Pattern: Multidirectional Lug
Size: 9-1/2Toe Type: Composite
Metatarsal Guard: NoGender: Men's
Item: Insulated Firefighter BootsShank Material: steel
Standards: NFPA 1971, Current EditionInsulation Type: Polyester Felt
Footwear Construction Type: CementedFootwear Width: W
Resists: Flames, Heat, Punctures, Slip, WaterHeel Height: 1/2"
Midsole Material: Lenzi Puncture Resistant MaterialColor: Black
Outsole Material: Molded RubberHeight: 15"
Waterproof: YesUpper Material: Cemented Full Grain Leather w/Nylon Liner
Country of Origin (subject to change): China

Description

Shoe Fit, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 9-1/2, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXL100, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Multidirectional Lug, Heel Height 1/2 In., Boot Height 15 In., Resists Flames, Heat, Punctures, Slip, Water

Reviews