SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fire Boots, Mens, 9M, 1PR

FIRE-DEX| Zoro #: G0163703| Mfr #: FDXL100-9

$383.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Insulation Type: Polyester FeltWaterproof: YesMetatarsal Guard: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163703 Mfr #: FDXL100-9
Insulation Type: Polyester FeltWaterproof: Yes
Metatarsal Guard: NoShank Material: steel
Heel Height: 1/2"Midsole Material: Lenzi Puncture Resistant Material
Height: 15"Gender: Men's
Footwear Width: MResists: Flames, Heat, Punctures, Slip, Water
Footwear Construction Type: CementedUpper Material: Cemented Full Grain Leather w/Nylon Liner
Item: Insulated Firefighter BootsColor: Black
Footwear Closure Type: Pull OnOutsole Material: Molded Rubber
Toe Type: CompositeFootwear Sole Pattern: Multidirectional Lug
Standards: NFPA 1971, Current EditionSize: 9
Country of Origin (subject to change): China

Description

Shoe Fit, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 9, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXL100, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Multidirectional Lug, Heel Height 1/2 In., Boot Height 15 In., Resists Flames, Heat, Punctures, Slip, Water

Reviews