Skip to Main Content
customer-service Help
Fire-Dex

Fire Helmet, Modern, Yellow

Feedback Help us improve our product images
$250.92
  • Item: Fire Helmet
  • Fits Hat Size: 6-1/2 to 9
  • Color: Yellow
See full product details
This item ships free.
Total: $250.92

Fire-Dex #911G732 Specifications

  • Item: Fire Helmet
  • Fits Hat Size: 6-1/2 to 9
  • Color: Yellow
  • Shell Material: Fiberglass
  • Style: Modern
  • Chin Strap: Yes
  • Standards: NFPA 1971
  • Suspension: Yes
  • Includes: Goggles, 3M Solid Lime Yellow Reflective Strip Trim, Knit Sweatband and Nape
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fire Helmet, Modern, Yellow, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 9, Yes Chin Strap, Yes Suspension, Includes Goggles, 3M Solid Lime Yellow Reflective Strip Trim, Knit Sweatband and Nape, Standards NFPA 1971

Reviews of Fire-Dex #911G732