KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Hood, Universal, 13 In L, Black, HRC 2

FIRE-DEX| Zoro #: G2033525| Mfr #: H37BFNB

$52.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 8 oz.
Length: 13"
Standards: NFPA 1971 - 2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2033525 Mfr #: H37BFNB
Fabric Weight: 8 oz.Length: 13"
Standards: NFPA 1971 - 2007Size: Universal
Hazard Risk Category (HRC): 2Material: P84(R)Kevlar(R)/Lenzing FR(R)
Item: Fire HoodColor: Black
Style: Notched ShoulderCountry of Origin (subject to change): United States

Description

Fire Hood, Notched Shoulder, Size Universal, Length 13 In., Black, Fabric Weight 8 oz., Material P84(R)Kevlar(R)/Lenzing FR(R), Hazard Risk Category (HRC) 2, Standards NFPA 1971 - 2007

Reviews