Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B01CB024
Zoro #
G3972053
UPC #
094716610950
Country of Origin
United States
Dimensions
Width
24"
Height
14"
Overall Width
24 in
Overall Depth
14 in
Details
Item
Gear Bag
Color
Blue
Material
Cordura Nylon
Product Type
Gear Bag
Description
Gear Bag, Height 14 In., Width 24 In., Material Cordura Nylon, Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.