Skip to Main Content
customer-service Help
Fire-Dex

Turnout Coat, Black, 3XL, Nomex

Feedback Help us improve our product images
$1,122.00
  • Item: Turnout Coat
  • Size: 3XL
  • Fits Chest Size: 58"
See full product details
This item ships free.
Total: $1,122.00

Fire-Dex #35M7J714-3X Specifications

  • Item: Turnout Coat
  • Size: 3XL
  • Fits Chest Size: 58"
  • Length: 35"
  • Color: Black
  • Material: Nomex(R)
  • Closure Type: Hook-and-Loop/D Ring
  • Standards: NFPA 1971, Current Edition
  • Pockets: (1) Radio Pocket, Patch Pockets
  • Trim Width: 2"
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Coat, Size 3XL, Black, Trim Width 2 In., Fits Chest Size 58 In., Length 35 In., Material Nomex(R), Hook-and-Loop/D Ring Closure Type, Pockets (1) Radio Pocket, Patch Pockets, Standards NFPA 1971, Current Edition

Reviews of Fire-Dex #35M7J714-3X