Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Turnout Coat, Black, L, Nomex

  • Zoro #: G0093105
  • Mfr #: 35M7J714-L

$1,122.00

Details
  • Material: Nomex(R)
  • Length: 35"
  • Trim Width: 2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #35M7J714-L Specifications

  • Zoro #: G0093105
  • Mfr #: 35M7J714-L
Material: Nomex(R) Length: 35"
Trim Width: 2" Size: L
Standards: NFPA 1971, Current Edition Color: Black
Item: Turnout Coat Pockets: (1) Radio Pocket, Patch Pockets
Fits Chest Size: 46" Closure Type: Hook-and-Loop/D Ring
Country of Origin (subject to change): Mexico

Description

Turnout Coat, Size L, Black, Trim Width 2 In., Fits Chest Size 46 In., Length 35 In., Material Nomex(R), Hook-and-Loop/D Ring Closure Type, Pockets (1) Radio Pocket, Patch Pockets, Standards NFPA 1971, Current Edition

Reviews of Fire-Dex #35M7J714-L