Fire-Dex

Turnout Coat, Red, 3XL, Cotton

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Turnout Coat
  • Size: 3XL
  • Fits Chest Size: 58 in
  • Length: 32 in
  • Color: Red
  • Closure Type: Zipper/Hook-and-Loop
  • Material: Cotton
  • Trim Color: Lime/Silver
See full product details
$168.95

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Fire-Dex #FS1J05L3 Specifications

  • Item: Turnout Coat
  • Size: 3XL
  • Fits Chest Size: 58 in
  • Length: 32 in
  • Color: Red
  • Closure Type: Zipper/Hook-and-Loop
  • Material: Cotton
  • Trim Color: Lime/Silver
  • Standards: NFPA 1977
  • Trim Width: 2 in
  • Pockets: (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets
  • Trim Material: Scotchlite(TM)
  • Length (Straight Wireway): 32 in
  • Product Type: Turnout Coat
  • Country of Origin (subject to change): Mexico

Description

Turnout Coat, Size 3XL, Red, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 58 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977

Reviews of Fire-Dex #FS1J05L3

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.