Fire-Dex
Turnout Coat, Red, L, Cotton
- Zoro #: G0080541
- Mfr #: FS1J05LL
Hover or click to zoom Tap to zoom
Key Features
- Item: Turnout Coat
- Size: L
- Fits Chest Size: 46 in
- Color: Red
- Length: 32 in
- Material: Cotton
- Closure Type: Zipper/Hook-and-Loop
- Trim Color: Lime/Silver
$160.55
Subtotal: $160.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FIRE-DEX USAR Jacket, Tan, 3XL, Nomex PCUSARNOMEXTAN-3X
- FIRE-DEX Turnout Coat, Tan, S, Cotton FS1J05SS
- FIRE-DEX Turnout Coat, Yellow, S, Cotton FS1J059S
- FIRE-DEX Turnout Pants, Yellow, L, Inseam 30 In. FS1P001000L
- FIRE-DEX Turnout Pants, Tan, 2XL, Inseam 31 In. FS1P05SPKB2
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 H81PFNB
- FIRE-DEX Turnout Coat, Yellow, XL, Cotton FS1J0091
- FIRE-DEX Turnout Pants, Tan, M, Inseam 29 In. FS1P007000M
- FIRE-DEX Turnout Pants, Yellow, L, Inseam 30 In. FS1P009000L
- FIRE-DEX Turnout Coat, Red, 2XL, Cotton FS1J05L2
- ZORO SELECT Small Hose Washer, 1.5 In. NST, Aluminum 6ATL1
- Fire-Dex Turnout Gear