Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Turnout Coat, Red, XL, Cotton

  • Zoro #: G0081074
  • Mfr #: FS1J00L1

$191.58

Details
  • Length: 32"
  • Standards: NFPA 1977
  • Closure Type: Zipper/Hook-and-Loop
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #FS1J00L1 Specifications

  • Zoro #: G0081074
  • Mfr #: FS1J00L1
Length: 32" Standards: NFPA 1977
Closure Type: Zipper/Hook-and-Loop Size: Xl
Pockets: (2) Utility Loops on Pockets, (2) 10 x 10" Pockets, (1) 9 x 3 x 2" Radio Pocket Fits Chest Size: 50"
Color: Red Material: Cotton
Item: Turnout Coat Country of Origin (subject to change): Mexico

Description

Turnout Coat, Size XL, Red, Fits Chest Size 50 In., Length 32 In., Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (2) Utility Loops on Pockets, (2) 10 x 10 In. Pockets, (1) 9 x 3 x 2 In. Radio Pocket, Standards NFPA 1977

Reviews of Fire-Dex #FS1J00L1