Fire-Dex
Turnout Coat, Red, XL, Cotton
- Zoro #: G0080471
- Mfr #: FS1J05L1
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $234.07
Fire-Dex #FS1J05L1 Specifications
- Zoro #: G0080471
- Mfr #: FS1J05L1
- Item: Turnout Coat
- Size: Xl
- Fits Chest Size: 50 in
- Length: 32 in
- Color: Red
- Closure Type: Zipper/Hook-and-Loop
- Material: Cotton
- Trim Color: Lime/Silver
- Trim Material: Scotchlite(TM)
- Pockets: (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets
- Standards: NFPA 1977
- Trim Width: 2 in
- Length (Straight Wireway): 32 in
- Product Type: Turnout Coat
- Country of Origin (subject to change): Mexico
Description
Turnout Coat, Size XL, Red, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 50 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977