Skip to Main Content
customer-service Help

Turnout Coat, Tan, 2XL, Nomex

Fire-Dex Turnout Coat, Tan, 2XL, Nomex FS1J0572
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$211.33
  • Item: Turnout Coat
  • Size: 2XL
  • Fits Chest Size: 54"
See full product details
This item ships free.

Fire-Dex #FS1J0572 Specifications

  • Item: Turnout Coat
  • Size: 2XL
  • Fits Chest Size: 54"
  • Length: 32"
  • Color: Tan
  • Closure Type: Zipper/Hook-and-Loop
  • Material: Nomex(R)
  • Trim Color: Lime/Silver
  • Trim Width: 2"
  • Standards: NFPA 1977
  • Pockets: (2) Utility Loops on Pockets, (2) 10 x 10" Pockets, (1) 9 x 3 x 2" Radio Pocket
  • Trim Material: Scotchlite(TM)
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Coat, Size 2XL, Tan, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 In., Fits Chest Size 54 In., Length 32 In., Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (2) Utility Loops on Pockets, (2) 10 x 10 In. Pockets, (1) 9 x 3 x 2 In. Radio Pocket, Standards NFPA 1977

Reviews of Fire-Dex #FS1J0572