Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turnout Coat, Tan, 3XL, Nomex

  • Zoro #: G0080812
  • Mfr #: FS1J0573

$290.00

  • Closure Type: Zipper/Hook-and-Loop
  • Length: 32"
  • Standards: NFPA 1977
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fire-Dex #FS1J0573 Specifications

  • Zoro #: G0080812
  • Mfr #: FS1J0573
Closure Type: Zipper/Hook-and-Loop Length: 32"
Standards: NFPA 1977 Trim Material: Scotchlite(TM)
Color: Tan Item: Turnout Coat
Pockets: (2) Utility Loops on Pockets, (2) 10 x 10" Pockets, (1) 9 x 3 x 2" Radio Pocket Size: 3XL
Material: Nomex(R) Trim Width: 2"
Fits Chest Size: 58" Trim Color: Lime/Silver
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Coat, Size 3XL, Tan, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 In., Fits Chest Size 58 In., Length 32 In., Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (2) Utility Loops on Pockets, (2) 10 x 10 In. Pockets, (1) 9 x 3 x 2 In. Radio Pocket, Standards NFPA 1977

Reviews of Fire-Dex #FS1J0573