Fire-Dex
Turnout Coat, Tan, M, Cotton
- Zoro #: G0080995
- Mfr #: FS1J00SM
Hover or click to zoom Tap to zoom
Key Features
- Item: Turnout Coat
- Size: M
- Fits Chest Size: 42 in
- Color: Tan
- Length: 32 in
- Material: Cotton
- Closure Type: Zipper/Hook-and-Loop
- Pockets: (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets
$147.61
Subtotal: $147.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fire-Dex #FS1J00SM Specifications
- Zoro #: G0080995
- Mfr #: FS1J00SM
- Item: Turnout Coat
- Size: M
- Fits Chest Size: 42 in
- Color: Tan
- Length: 32 in
- Material: Cotton
- Closure Type: Zipper/Hook-and-Loop
- Pockets: (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets
- Standards: NFPA 1977
- Length (Straight Wireway): 32 in
- Product Type: Turnout Coat
- Country of Origin (subject to change): Mexico
Description
Turnout Coat, Size M, Tan, Fits Chest Size 42 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Reviews of Fire-Dex #FS1J00SM
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FIRE-DEX Turnout Pants, Tan, 3XL, Inseam 31 In. FS1P057PKB3
- FIRE-DEX Turnout Pants, Yellow, 2XL, Inseam 31 In. FS1P0010002
- FIRE-DEX Turnout Pants, Yellow, XL, Inseam 31 In. FS1P0010001
- FIRE-DEX Turnout Coat, Yellow, S, Cotton FS1J059S
- FIRE-DEX Turnout Coat, Yellow, L, Cotton FS1J059L
- FIRE-DEX USAR Jacket, Navy, XL, Nomex PCUSARNOMEXNAVY-XL
- FIRE-DEX Turnout Pants, Red, 2XL, Inseam 31 In. FS1P00L0002
- FIRE-DEX Turnout Pants, Tan, 2XL, Inseam 31 In. FS1P0070002
- FIRE-DEX Turnout Coat, Red, XL, Cotton FS1J00L1
- FIRE-DEX Turnout Coat, Yellow, M, Cotton FS1J059M
- FIRE-DEX Turnout Coat, Tan, M, Nomex FS1J007M
- Fire-Dex Turnout Gear