October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Turnout Coat, Tan, M, Nomex

  • Zoro #: G0080803
  • Mfr #: FS1J057M

$290.00

Details
  • Material: Nomex(R)
  • Item: Turnout Coat
  • Color: Tan
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #FS1J057M Specifications

  • Zoro #: G0080803
  • Mfr #: FS1J057M
Material: Nomex(R) Item: Turnout Coat
Color: Tan Closure Type: Zipper/Hook-and-Loop
Pockets: (2) Utility Loops on Pockets, (2) 10 x 10" Pockets, (1) 9 x 3 x 2" Radio Pocket Standards: NFPA 1977
Size: M Trim Width: 2"
Trim Material: Scotchlite(TM) Trim Color: Lime/Silver
Fits Chest Size: 42" Length: 32"
Country of Origin (subject to change): Mexico

Description

Turnout Coat, Size M, Tan, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 In., Fits Chest Size 42 In., Length 32 In., Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (2) Utility Loops on Pockets, (2) 10 x 10 In. Pockets, (1) 9 x 3 x 2 In. Radio Pocket, Standards NFPA 1977

Reviews of Fire-Dex #FS1J057M