customer-service Help
Fire-Dex

Turnout Coat, Tan, S, Cotton

Fire-Dex Turnout Coat, Tan, S, Cotton FS1J00SS
Tap to zoom
Hover or click to zoom
$153.26
  • Item: Turnout Coat
  • Size: S
  • Fits Chest Size: 38 in
See full product details
This item ships free.

Total: $153.26

Fire-Dex #FS1J00SS Specifications

  • Item: Turnout Coat
  • Size: S
  • Fits Chest Size: 38 in
  • Color: Tan
  • Length: 32 in
  • Material: Cotton
  • Closure Type: Zipper/Hook-and-Loop
  • Pockets: (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets
  • Standards: NFPA 1977
  • Length (Straight Wireway): 32 in
  • Product Type: Turnout Coat
  • Country of Origin (subject to change): Mexico

Description

Turnout Coat, Size S, Tan, Fits Chest Size 38 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977

Reviews of Fire-Dex #FS1J00SS