Skip to Main Content
customer-service Help
Fire-Dex

Turnout Coat, Tan, S, Nomex

Fire-Dex Turnout Coat, Tan, S, Nomex FS1J057S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$210.58
  • Item: Turnout Coat
  • Size: S
  • Fits Chest Size: 38"
See full product details
This item ships free.
Total: $210.58

Fire-Dex #FS1J057S Specifications

  • Item: Turnout Coat
  • Size: S
  • Fits Chest Size: 38"
  • Length: 32"
  • Color: Tan
  • Closure Type: Zipper/Hook-and-Loop
  • Material: Nomex(R)
  • Trim Color: Lime/Silver
  • Trim Material: Scotchlite(TM)
  • Trim Width: 2"
  • Standards: NFPA 1977
  • Pockets: (2) Utility Loops on Pockets, (2) 10 x 10" Pockets, (1) 9 x 3 x 2" Radio Pocket
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Coat, Size S, Tan, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 In., Fits Chest Size 38 In., Length 32 In., Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (2) Utility Loops on Pockets, (2) 10 x 10 In. Pockets, (1) 9 x 3 x 2 In. Radio Pocket, Standards NFPA 1977

Reviews of Fire-Dex #FS1J057S