Fire-Dex
Turnout Coat, Tan, XL, Nomex
- Zoro #: G0081381
- Mfr #: FS1J0071
Hover or click to zoom Tap to zoom
Key Features
- Item: Turnout Coat
- Size: Xl
- Fits Chest Size: 50 in
- Length: 32 in
- Color: Tan
- Closure Type: Zipper/Hook-and-Loop
- Material: Nomex(R)
- Trim Color: Lime/Silver
$178.60
Subtotal: $178.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Fire-Dex
- MFR #FS1J0071
- Zoro #G0081381
- Country of OriginMexico
- Category Turnout Gear
Dimensions
Size | Xl |
Fits Chest Size | 50 in |
Length | 32 in |
Trim Width | 2 in |
Length (Straight Wireway) | 32 in |
Details
Item | Turnout Coat |
Color | Tan |
Closure Type | Zipper/Hook-and-Loop |
Material | Nomex(R) |
Trim Color | Lime/Silver |
Trim Material | Scotchlite(TM) |
Pockets | (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets |
Standards | NFPA 1977 |
Product Type | Turnout Coat |
Description
Turnout Coat, Size XL, Tan, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 50 in, Length 32 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Reviews of Fire-Dex #FS1J0071
Explore more
- FIRE-DEX Turnout Coat, Yellow, S, Cotton FS1J059S
- FIRE-DEX Particulate Blocking Fire Hood H41LPNBFHOS
- FIRE-DEX Turnout Pants, Tan, 2XL, Inseam 31 In. FS1P05SPKB2
- FIRE-DEX Turnout Coat, Yellow, XL, Nomex FS1J0511
- FIRE-DEX Turnout Pants, Tan, L, Inseam 30 In. FS1P00S000L
- FIRE-DEX Turnout Coat, Tan, M, Cotton FS1J05SM
- FIRE-DEX Turnout Coat, Yellow, 2XL, Nomex FS1J0012
- FIRE-DEX Turnout Pants, Yellow, L, Inseam 30 In. FS1P009000L
- FIRE-DEX Turnout Pants, Red, L, Inseam 30 In. FS1P00L000L
- FIRE-DEX Particulate Blocking Fire Hood H41L1NBFHOS
- FIRE-DEX Turnout Coat, Yellow, 3XL, Nomex FS1J0013
- Fire-Dex Turnout Gear