Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turnout Coat, Yellow, 2XL, Nomex

  • Zoro #: G0080663
  • Mfr #: FS1J0512
$218.41
  • Trim Color: Lime/Silver
  • Standards: NFPA 1977
  • Trim Material: Scotchlite(TM)
See full product details
This item ships free.

Fire-Dex #FS1J0512 Specifications

  • Zoro #: G0080663
  • Mfr #: FS1J0512
Trim Color: Lime/Silver Standards: NFPA 1977
Trim Material: Scotchlite(TM) Fits Chest Size: 54"
Closure Type: Zipper/Hook-and-Loop Size: 2XL
Length: 32" Item: Turnout Coat
Trim Width: 2" Pockets: (2) Utility Loops on Pockets, (2) 10 x 10" Pockets, (1) 9 x 3 x 2" Radio Pocket
Color: Yellow Material: Nomex(R)
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Coat, Size 2XL, Yellow, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 In., Fits Chest Size 54 In., Length 32 In., Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (2) Utility Loops on Pockets, (2) 10 x 10 In. Pockets, (1) 9 x 3 x 2 In. Radio Pocket, Standards NFPA 1977

Reviews of Fire-Dex #FS1J0512