Skip to Main Content
customer-service Help
Fire-Dex

Turnout Coat, Yellow, 3XL, Cotton

Fire-Dex Turnout Coat, Yellow, 3XL, Cotton FS1J0593
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$242.76
  • Item: Turnout Coat
  • Size: 3XL
  • Fits Chest Size: 58 in
See full product details
This item ships free.
Total: $242.76

Fire-Dex #FS1J0593 Specifications

  • Item: Turnout Coat
  • Size: 3XL
  • Fits Chest Size: 58 in
  • Length: 32 in
  • Color: Yellow
  • Material: Cotton
  • Closure Type: Zipper/Hook-and-Loop
  • Trim Color: Lime/Silver
  • Pockets: (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets
  • Standards: NFPA 1977
  • Trim Material: Scotchlite(TM)
  • Trim Width: 2 in
  • Length (Straight Wireway): 32 in
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Coat, Size 3XL, Yellow, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 58 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977

Reviews of Fire-Dex #FS1J0593