Fire-Dex
Turnout Coat, Yellow, 3XL, Nomex
- Zoro #: G0081339
- Mfr #: FS1J0013
Hover or click to zoom Tap to zoom
Key Features
- Item: Turnout Coat
- Size: 3XL
- Fits Chest Size: 58 in
- Length: 32 in
- Color: Yellow
- Closure Type: Zipper/Hook-and-Loop
- Material: Nomex(R)
- Trim Color: Lime/Silver
$262.57
Subtotal: $262.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fire-Dex #FS1J0013 Specifications
- Zoro #: G0081339
- Mfr #: FS1J0013
- Item: Turnout Coat
- Size: 3XL
- Fits Chest Size: 58 in
- Length: 32 in
- Color: Yellow
- Closure Type: Zipper/Hook-and-Loop
- Material: Nomex(R)
- Trim Color: Lime/Silver
- Trim Material: Scotchlite(TM)
- Standards: NFPA 1977
- Trim Width: 2 in
- Pockets: (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets
- Length (Straight Wireway): 32 in
- Product Type: Turnout Coat
- Country of Origin (subject to change): Mexico
Description
Turnout Coat, Size 3XL, Yellow, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 58 in, Length 32 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Reviews of Fire-Dex #FS1J0013
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FIRE-DEX Turnout Coat, Red, 2XL, Cotton FS1J00L2
- FIRE-DEX Turnout Coat, Tan, S, Nomex FS1J007S
- FIRE-DEX Turnout Coat, Red, 3XL, Cotton FS1J00L3
- FIRE-DEX Turnout Coat, Red, 2XL, Cotton FS1J05L2
- FIRE-DEX USAR Jacket, Tan, S, Nomex PCUSARNOMEXTAN-S
- FIRE-DEX Turnout Coat, Tan, XL, Nomex FS1J0571
- FIRE-DEX Turnout Pants, Tan, S, Inseam 29 In. FS1P00S000S
- FIRE-DEX Turnout Coat, Red, S, Cotton FS1J00LS
- FIRE-DEX Turnout Pants, Red, 3XL, Inseam 31 In. FS1P00L0003
- FIRE-DEX Turnout Coat, Tan, 3XL, Cotton FS1J05S3
- INNOTEX Fire Hood, Regular Style, 20 in.L, Black HINNO334
- Fire-Dex Turnout Gear