Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Turnout Coat, Yellow, 3XL, Nomex

  • Zoro #: G0080724
  • Mfr #: FS1J0513

$218.41

Details
  • Length: 32"
  • Color: Yellow
  • Closure Type: Zipper/Hook-and-Loop
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #FS1J0513 Specifications

  • Zoro #: G0080724
  • Mfr #: FS1J0513
Length: 32" Color: Yellow
Closure Type: Zipper/Hook-and-Loop Trim Width: 2"
Material: Nomex(R) Trim Material: Scotchlite(TM)
Item: Turnout Coat Fits Chest Size: 58"
Size: 3XL Trim Color: Lime/Silver
Standards: NFPA 1977 Pockets: (2) Utility Loops on Pockets, (2) 10 x 10" Pockets, (1) 9 x 3 x 2" Radio Pocket
Country of Origin (subject to change): Mexico

Description

Turnout Coat, Size 3XL, Yellow, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 In., Fits Chest Size 58 In., Length 32 In., Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (2) Utility Loops on Pockets, (2) 10 x 10 In. Pockets, (1) 9 x 3 x 2 In. Radio Pocket, Standards NFPA 1977

Reviews of Fire-Dex #FS1J0513