Fire-Dex
Turnout Coat, Yellow, L, Cotton
- Zoro #: G0080919
- Mfr #: FS1J009L
Hover or click to zoom Tap to zoom
Key Features
- Item: Turnout Coat
- Size: L
- Fits Chest Size: 46 in
- Length: 32 in
- Color: Yellow
- Closure Type: Zipper/Hook-and-Loop
- Material: Cotton
- Standards: NFPA 1977
$142.00
Subtotal: $142.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fire-Dex #FS1J009L Specifications
- Zoro #: G0080919
- Mfr #: FS1J009L
- Item: Turnout Coat
- Size: L
- Fits Chest Size: 46 in
- Length: 32 in
- Color: Yellow
- Closure Type: Zipper/Hook-and-Loop
- Material: Cotton
- Standards: NFPA 1977
- Pockets: (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets
- Length (Straight Wireway): 32 in
- Product Type: Turnout Coat
- Country of Origin (subject to change): Mexico
Description
Turnout Coat, Size L, Yellow, Fits Chest Size 46 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Reviews of Fire-Dex #FS1J009L
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FIRE-DEX USAR Jacket, Tan, 3XL, Nomex PCUSARNOMEXTAN-3X
- FIRE-DEX Turnout Coat, Yellow, 3XL, Cotton FS1J0593
- FIRE-DEX Turnout Pants, Tan, L, Inseam 30 In. FS1P00S000L
- FIRE-DEX USAR Jacket, Navy, L, Nomex PCUSARNOMEXNAVY-L
- FIRE-DEX Turnout Pants, Yellow, XL, Inseam 31 In. FS1P0090001
- FIRE-DEX USAR Jacket, Navy, M, Nomex PCUSARNOMEXNAVY-M
- FIRE-DEX Turnout Coat, Red, S, Cotton FS1J00LS
- FIRE-DEX USAR Jacket, Navy, 2XL, Fleece PCUSARFLEECE-2X
- FIRE-DEX USAR Jacket, Navy, 3XL, Nomex PCUSARNOMEXNAVY-3X
- FIRE-DEX Turnout Coat, Yellow, S, Cotton FS1J059S
- FIRE-DEX Turnout Coat, Tan, L, Cotton FS1J05SL
- Fire-Dex Turnout Gear