Fire-Dex
Turnout Coat, Yellow, M, Cotton
- Zoro #: G0080882
- Mfr #: FS1J009M
Hover or click to zoom Tap to zoom
Key Features
- Item: Turnout Coat
- Size: M
- Fits Chest Size: 42 in
- Length: 32 in
- Color: Yellow
- Closure Type: Zipper/Hook-and-Loop
- Material: Cotton
- Standards: NFPA 1977
$128.13
Subtotal: $128.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FIRE-DEX Turnout Coat, Yellow, M, Nomex FS1J051M
- FIRE-DEX Turnout Coat, Tan, XL, Nomex FS1J0071
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. FS1P05SPKB1
- FIRE-DEX USAR Pant, Navy, 3XL, Inseam 30 In. PPUSARNOMEXNAVY-3X
- FIRE-DEX Turnout Coat, Red, 3XL, Cotton FS1J00L3
- FIRE-DEX Turnout Coat, Tan, 3XL, Cotton FS1J05S3
- FIRE-DEX USAR Jacket, Navy, M, Fleece PCUSARFLEECE-M
- FIRE-DEX Turnout Pants, Tan, 2XL, Inseam 31 In. FS1P0070002
- FIRE-DEX Turnout Pants, Yellow, S, Inseam 29 In. FS1P001000S
- INNOTEX Fire Hood, Fitted Style, 18-1/4 in.L, Black HINNO314
- FIRE-DEX Turnout Coat, Yellow, M, Cotton FS1J059M
- Fire-Dex Turnout Gear