Fire-Dex
Turnout Coat, Yellow, M, Cotton
- Zoro #: G0080435
- Mfr #: FS1J059M
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $234.07
Fire-Dex #FS1J059M Specifications
- Zoro #: G0080435
- Mfr #: FS1J059M
- Item: Turnout Coat
- Size: M
- Fits Chest Size: 42 in
- Color: Yellow
- Length: 32 in
- Closure Type: Zipper/Hook-and-Loop
- Material: Cotton
- Trim Color: Lime/Silver
- Trim Width: 2 in
- Standards: NFPA 1977
- Pockets: (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets
- Trim Material: Scotchlite(TM)
- Length (Straight Wireway): 32 in
- Product Type: Turnout Coat
- Country of Origin (subject to change): Mexico
Description
Turnout Coat, Size M, Yellow, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 42 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Reviews of Fire-Dex #FS1J059M
Explore more
- Fire-Dex Turnout Pants, Tan, 3XL, Inseam 31 In. FS1P0070003
- Fire-Dex Turnout Coat, Black, XL, Nomex 35M7J714-XL
- Fire-Dex USAR Pant, Navy, 3XL, Inseam 30 In. PPUSARNOMEXNAVY-3X
- Fire-Dex Turnout Coat, Red, 3XL, Cotton FS1J05L3
- Fire-Dex Turnout Coat, Yellow, M, Cotton FS1J009M
- Fire-Dex Fire Hood, Universal, 13 In L, Gold, HRC 2 H37PFNB
- Fire-Dex Turnout Coat, Red, 2XL, Cotton FS1J05L2
- Innotex Fire Hood, Fitted Style, 18-1/4 in.L, Black HINNO314
- Innotex Fire Hood, Regular Style, 20 in.L, Black HINNO334
- Innotex Fire Hood, Deluxe Style, 20 in.L, Black HINNO374
- Zoro Select Small Hose Washer, 1.5 In. NST, Aluminum 6ATL1
- Fire-Dex Turnout Gear