Fire-Dex
Turnout Coat, Yellow, S, Cotton
- Mfr # FS1J009S
- Zoro # G0080779
$149.99
/ea
Subtotal: $149.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Size S
- Fits Chest Size 38 in
- Length 32 in
- Color Yellow
- Closure Type Zipper/Hook-and-Loop
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- FIRE-DEX Leather Glove, Gauntlet Cuff G2LSMC
- FIRE-DEX Leather Glove, Knitwrist Cuff G2NXL
- FIRE-DEX Leather Glove, Gauntlet Cuff G2L2X
- FIRE-DEX Fire Hood, Universal, 13 In L, Gold, HRC 2 H37PFNB
- FIRE-DEX Turnout Coat, Tan, XL, Nomex FS1J0571
- FIRE-DEX Leather Glove, Knitwrist Cuff G2NXS
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex FS1J0073
- FIRE-DEX Turnout Pants, Tan, L, Inseam 30 In. FS1P007000L
- FIRE-DEX Turnout Coat, Yellow, S, Nomex FS1J001S
- SHELBY Firefighters Gloves, XS, Cowhide Lthr, PR 5227 XS
- SHELBY Firefighters Gloves, M, Cowhide Lthr, PR 5285M
- Fire-Dex Turnout Gear