Skip to Main Content
customer-service Help
Fire-Dex

Turnout Coat, Yellow, S, Nomex

Fire-Dex Turnout Coat, Yellow, S, Nomex 35M6J732-S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$850.00
  • Item: Turnout Coat
  • Size: S
  • Fits Chest Size: 38"
See full product details
This item ships free.
Total: $850.00

Fire-Dex #35M6J732-S Specifications

  • Item: Turnout Coat
  • Size: S
  • Fits Chest Size: 38"
  • Color: Yellow
  • Length: 35"
  • Material: Nomex(R)
  • Closure Type: Hook-and-Loop/D Ring
  • Standards: NFPA 1971, Current Edition
  • Pockets: (1) Radio Pocket, Patch Pockets
  • Trim Width: 2"
  • Sleeve Length: 32"
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Coat, Size S, Yellow, Trim Width 2 In., Fits Chest Size 38 In., Length 35 In., Material Nomex(R), Sleeve Length 32 In., Hook-and-Loop/D Ring Closure Type, Pockets (1) Radio Pocket, Patch Pockets, Standards NFPA 1971, Current Edition

Reviews of Fire-Dex #35M6J732-S