Shop Alternate Products
This Product is Discontinued
Fire-Dex
Turnout Coat, Yellow, XL, Cotton (Discontinued)
Mfr # FS1J0591
Zoro # G0080453
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Xl
- Fits Chest Size 50 in
- Material Cotton
- Color Yellow
- Closure Type Zipper/Hook-and-Loop