Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Turnout Coverall, 2XL, Lime/Silver

  • Zoro #: G0081485
  • Mfr #: FS2C0592

$232.79

Details
  • Size: 2XL
  • Inseam: 31"
  • Fits Chest Size: 54"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #FS2C0592 Specifications

  • Zoro #: G0081485
  • Mfr #: FS2C0592
Size: 2XL Inseam: 31"
Fits Chest Size: 54" Trim Width: 2"
Closure Type: Zipper/Hook-and-Loop Material: Fire Resistant Cotton
Standards: NFPA 1977 Item: Turnout Coverall
Trim Material: Scotchlite(TM) Color: Yellow
Pockets: (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs Trim Color: Lime/Silver
Country of Origin (subject to change): Mexico

Description

Turnout Coverall, Size 2XL, Fits Chest Size 54 In., Inseam 31 In., Yellow, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 In., Material Fire Resistant Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs, Standards NFPA 1977

Reviews of Fire-Dex #FS2C0592