Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Turnout Coverall, 3XL, Lime/Silver

  • Zoro #: G0081625
  • Mfr #: FS1C059PKH3

$269.93

Details
  • Standards: NFPA 1977
  • Color: Yellow
  • Closure Type: Zipper/Hook-and-Loop
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #FS1C059PKH3 Specifications

  • Zoro #: G0081625
  • Mfr #: FS1C059PKH3
Standards: NFPA 1977 Color: Yellow
Closure Type: Zipper/Hook-and-Loop Fits Chest Size: 58"
Item: Turnout Coverall Trim Color: Lime/Silver
Pockets: (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs Inseam: 31"
Size: 3XL Trim Material: Scotchlite(TM)
Material: Fire Resistant Cotton Trim Width: 2"
Country of Origin (subject to change): Mexico

Description

Turnout Coverall, Size 3XL, Fits Chest Size 58 In., Inseam 31 In., Yellow, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 In., Material Fire Resistant Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs, Standards NFPA 1977

Reviews of Fire-Dex #FS1C059PKH3