Skip to Main Content
customer-service Help
Fire-Dex

Turnout Coverall, M, Lime/Silver

Fire-Dex Turnout Coverall, M, Lime/Silver FS1C05LPKHM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$269.93
  • Item: Turnout Coverall
  • Inseam: 29"
  • Fits Chest Size: 42"
See full product details
This item ships free.
Total: $269.93

Fire-Dex #FS1C05LPKHM Specifications

  • Item: Turnout Coverall
  • Inseam: 29"
  • Fits Chest Size: 42"
  • Color: Red
  • Material: Fire Resistant Cotton
  • Closure Type: Zipper/Hook-and-Loop
  • Standards: NFPA 1977
  • Trim Width: 2"
  • Pockets: (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs
  • Trim Material: Scotchlite(TM)
  • Trim Color: Lime/Silver
  • Size: M
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Coverall, Size M, Fits Chest Size 42 In., Inseam 29 In., Red, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 In., Material Fire Resistant Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs, Standards NFPA 1977

Reviews of Fire-Dex #FS1C05LPKHM