Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Turnout Coverall, Red, 2XL

  • Zoro #: G0081530
  • Mfr #: FS2C05L2

$269.93

Details
  • Inseam: 31"
  • Item: Turnout Coverall
  • Trim Material: Scotchlite(TM)
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #FS2C05L2 Specifications

  • Zoro #: G0081530
  • Mfr #: FS2C05L2
Inseam: 31" Item: Turnout Coverall
Trim Material: Scotchlite(TM) Trim Width: 2"
Color: Red Fits Chest Size: 54"
Material: Fire Resistant Cotton Standards: NFPA 1977
Pockets: (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs Trim Color: Lime/Silver
Size: 2XL Closure Type: Zipper/Hook-and-Loop
Country of Origin (subject to change): Mexico

Description

Turnout Coverall, Size 2XL, Fits Chest Size 54 In., Inseam 31 In., Red, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 In., Material Fire Resistant Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs, Standards NFPA 1977

Reviews of Fire-Dex #FS2C05L2