Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Turnout Coverall, Red, Lime/Silver

  • Zoro #: G0081634
  • Mfr #: FS1C05LPKH1

$269.93

Details
  • Size: Xl
  • Fits Chest Size: 50"
  • Trim Color: Lime/Silver
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #FS1C05LPKH1 Specifications

  • Zoro #: G0081634
  • Mfr #: FS1C05LPKH1
Size: Xl Fits Chest Size: 50"
Trim Color: Lime/Silver Inseam: 31"
Trim Width: 2" Material: Fire Resistant Cotton
Item: Turnout Coverall Color: Red
Standards: NFPA 1977 Trim Material: Scotchlite(TM)
Pockets: (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs Closure Type: Zipper/Hook-and-Loop
Country of Origin (subject to change): Mexico

Description

Turnout Coverall, Size XL, Fits Chest Size 50 In., Inseam 31 In., Red, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 In., Material Fire Resistant Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs, Standards NFPA 1977

Reviews of Fire-Dex #FS1C05LPKH1