Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Turnout Coverall, Tan, XL

  • Zoro #: G0081722
  • Mfr #: FS2C05S1

$269.93

Details
  • Color: Tan
  • Closure Type: Zipper/Hook-and-Loop
  • Trim Width: 2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #FS2C05S1 Specifications

  • Zoro #: G0081722
  • Mfr #: FS2C05S1
Color: Tan Closure Type: Zipper/Hook-and-Loop
Trim Width: 2" Material: Fire Resistant Cotton
Trim Material: Scotchlite(TM) Item: Turnout Coverall
Fits Chest Size: 50" Size: Xl
Trim Color: Lime/Silver Standards: NFPA 1977
Pockets: (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs Inseam: 31"
Country of Origin (subject to change): Mexico

Description

Turnout Coverall, Size XL, Fits Chest Size 50 In., Inseam 31 In., Tan, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 In., Material Fire Resistant Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs, Standards NFPA 1977

Reviews of Fire-Dex #FS2C05S1