Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turnout Coverall, Yellow, L

  • Zoro #: G0081549
  • Mfr #: FS1C059PKHL
$242.94
  • Trim Material: Scotchlite(TM)
  • Material: Fire Resistant Cotton
  • Trim Width: 2"
See full product details
This item ships free.

Fire-Dex #FS1C059PKHL Specifications

  • Zoro #: G0081549
  • Mfr #: FS1C059PKHL
Trim Material: Scotchlite(TM) Material: Fire Resistant Cotton
Trim Width: 2" Closure Type: Zipper/Hook-and-Loop
Standards: NFPA 1977 Trim Color: Lime/Silver
Inseam: 30" Fits Chest Size: 46"
Pockets: (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs Size: L
Item: Turnout Coverall Color: Yellow
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Coverall, Size L, Fits Chest Size 46 In., Inseam 30 In., Yellow, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 In., Material Fire Resistant Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs, Standards NFPA 1977

Reviews of Fire-Dex #FS1C059PKHL