Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turnout Pants, Black, 2XL, Inseam 29 In.

  • Zoro #: G0093385
  • Mfr #: 35M7P714-2X
No Product Image Available
$486.00
  • Item: Turnout Pants
  • Trim Color: Red/Orange
  • Inseam: 29"
See full product details
This item ships free.

Fire-Dex #35M7P714-2X Specifications

  • Zoro #: G0093385
  • Mfr #: 35M7P714-2X
Item: Turnout Pants Trim Color: Red/Orange
Inseam: 29" Material: Nomex(R)
Color: Black Pockets: (2) Full Bellow Pockets
Standards: NFPA 1971, Current Edition Size: 2XL
Fits Waist Size: 48" Closure Type: Snap/Hook and D Ring
Trim Material: Scotchlite(TM) Reflective Includes: Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements
Lining Material: Kevlar(R) Trim Width: 2"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Pants, Size 2XL, Fits Waist Size 48 In., Inseam 29 In., Black, Trim Color Red/Orange, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Lining Material Kevlar(R), Closure Type Snap/Hook and D Ring, Pockets (2) Full Bellow Pockets, Includes Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements, Standards NFPA 1971, Current Edition

Reviews of Fire-Dex #35M7P714-2X