Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turnout Pants, Black, 3XL, Inseam 29 In.

  • Zoro #: G0093193
  • Mfr #: 35M7P714-3X

$486.00

  • Trim Color: Red/Orange
  • Fits Waist Size: 52"
  • Trim Width: 2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fire-Dex #35M7P714-3X Specifications

  • Zoro #: G0093193
  • Mfr #: 35M7P714-3X
Trim Color: Red/Orange Fits Waist Size: 52"
Trim Width: 2" Includes: Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements
Item: Turnout Pants Closure Type: Snap/Hook and D Ring
Pockets: (2) Full Bellow Pockets Trim Material: Scotchlite(TM) Reflective
Material: Nomex(R) Inseam: 29"
Lining Material: Kevlar(R) Color: Black
Standards: NFPA 1971, Current Edition Size: 3XL
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Pants, Size 3XL, Fits Waist Size 52 In., Inseam 29 In., Black, Trim Color Red/Orange, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Lining Material Kevlar(R), Closure Type Snap/Hook and D Ring, Pockets (2) Full Bellow Pockets, Includes Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements, Standards NFPA 1971, Current Edition

Reviews of Fire-Dex #35M7P714-3X