Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Turnout Pants, Black, L, Inseam 29 In.

  • Zoro #: G0093245
  • Mfr #: 35M7P714-L

$486.00

Details
  • Fits Waist Size: 40"
  • Trim Material: Scotchlite(TM) Reflective
  • Item: Turnout Pants
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #35M7P714-L Specifications

  • Zoro #: G0093245
  • Mfr #: 35M7P714-L
Fits Waist Size: 40" Trim Material: Scotchlite(TM) Reflective
Item: Turnout Pants Trim Width: 2"
Closure Type: Snap/Hook and D Ring Inseam: 29"
Size: L Pockets: (2) Full Bellow Pockets
Standards: NFPA 1971, Current Edition Color: Black
Material: Nomex(R) Includes: Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements
Lining Material: Kevlar(R) Trim Color: Red/Orange
Country of Origin (subject to change): Mexico

Description

Turnout Pants, Size L, Fits Waist Size 40 In., Inseam 29 In., Black, Trim Color Red/Orange, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Lining Material Kevlar(R), Closure Type Snap/Hook and D Ring, Pockets (2) Full Bellow Pockets, Includes Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements, Standards NFPA 1971, Current Edition

Reviews of Fire-Dex #35M7P714-L