Fire-Dex
Turnout Pants, Black, XL, Inseam 29 In.
- Zoro #: G0093211
- Mfr #: 35M7P714-XL
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $486.00
Fire-Dex #35M7P714-XL Specifications
- Zoro #: G0093211
- Mfr #: 35M7P714-XL
- Item: Turnout Pants
- Size: Xl
- Fits Waist Size: 44"
- Inseam: 29"
- Color: Black
- Material: Nomex(R)
- Closure Type: Snap/Hook and D Ring
- Lining Material: Kevlar(R)
- Trim Color: Red/Orange
- Includes: Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements
- Trim Material: Scotchlite(TM) Reflective
- Pockets: (2) Full Bellow Pockets
- Trim Width: 2"
- Standards: NFPA 1971, Current Edition
- Country of Origin (subject to change): Mexico
Description
Turnout Pants, Size XL, Fits Waist Size 44 In., Inseam 29 In., Black, Trim Color Red/Orange, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Lining Material Kevlar(R), Closure Type Snap/Hook and D Ring, Pockets (2) Full Bellow Pockets, Includes Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements, Standards NFPA 1971, Current Edition