Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Turnout Pants, Red, 2XL, Inseam 31 In.

  • Zoro #: G0080645
  • Mfr #: FS2P05L2

$149.00

Details
  • Inseam: 31"
  • Closure Type: Zipper/Snap/Loop
  • Trim Material: Scotchlite(TM) Reflective
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #FS2P05L2 Specifications

  • Zoro #: G0080645
  • Mfr #: FS2P05L2
Inseam: 31" Closure Type: Zipper/Snap/Loop
Trim Material: Scotchlite(TM) Reflective Includes: Outer Shell Knee Reinforcement with Thermal Padding
Size: 2XL Material: Cotton
Pockets: (2) Pass Through Pockets, (2) Angled Front Pockets, (2) Rear Patch Pockets with Flaps, (2) Full Bellow Cargo Pockets Fits Waist Size: 46"
Trim Width: 2" Item: Turnout Pants
Color: Red Trim Color: Lime/Silver
Standards: NFPA 1977 Country of Origin (subject to change): Mexico

Description

Turnout Pants, Size 2XL, Fits Waist Size 46 In., Inseam 31 In., Red, Trim Color Lime/Silver, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Cotton, Closure Type Zipper/Snap/Loop, Pockets (2) Pass Through Pockets, (2) Angled Front Pockets, (2) Rear Patch Pockets with Flaps, (2) Full Bellow Cargo Pockets, Includes Outer Shell Knee Reinforcement with Thermal Padding, Standards NFPA 1977

Reviews of Fire-Dex #FS2P05L2