Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turnout Pants, Red, M, Inseam 29 In.

  • Zoro #: G0081284
  • Mfr #: FS1P00LM

$117.42

  • Closure Type: Zipper/Snap/Hook-and-Loop
  • Inseam: 29"
  • Item: Turnout Pants
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fire-Dex #FS1P00LM Specifications

  • Zoro #: G0081284
  • Mfr #: FS1P00LM
Closure Type: Zipper/Snap/Hook-and-Loop Inseam: 29"
Item: Turnout Pants Pockets: (2) Rear Patch Pockets
Trim Color: Lime/Silver Standards: NFPA 1977
Trim Width: 2" Includes: Leather Knee Reinforcements
Color: Red Fits Waist Size: 34"
Size: M Trim Material: Scotchlite(TM) Reflective
Material: Cotton Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Pants, Size M, Fits Waist Size 34 In., Inseam 29 In., Red, Trim Color Lime/Silver, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Cotton, Closure Type Zipper/Snap/Hook-and-Loop, Pockets (2) Rear Patch Pockets, Includes Leather Knee Reinforcements, Standards NFPA 1977

Reviews of Fire-Dex #FS1P00LM