October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Turnout Pants, Red, XL, Inseam 31 In.

  • Zoro #: G0080733
  • Mfr #: FS2P05L1

$149.00

Details
  • Standards: NFPA 1977
  • Material: Cotton
  • Trim Width: 2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #FS2P05L1 Specifications

  • Zoro #: G0080733
  • Mfr #: FS2P05L1
Standards: NFPA 1977 Material: Cotton
Trim Width: 2" Inseam: 31"
Color: Red Pockets: (2) Pass Through Pockets, (2) Angled Front Pockets, (2) Rear Patch Pockets with Flaps, (2) Full Bellow Cargo Pockets
Item: Turnout Pants Trim Material: Scotchlite(TM) Reflective
Size: Xl Trim Color: Lime/Silver
Closure Type: Zipper/Snap/Loop Includes: Outer Shell Knee Reinforcement with Thermal Padding
Fits Waist Size: 42" Country of Origin (subject to change): Mexico

Description

Turnout Pants, Size XL, Fits Waist Size 42 In., Inseam 31 In., Red, Trim Color Lime/Silver, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Cotton, Closure Type Zipper/Snap/Loop, Pockets (2) Pass Through Pockets, (2) Angled Front Pockets, (2) Rear Patch Pockets with Flaps, (2) Full Bellow Cargo Pockets, Includes Outer Shell Knee Reinforcement with Thermal Padding, Standards NFPA 1977

Reviews of Fire-Dex #FS2P05L1