Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Turnout Pants, Tan, 2XL, Inseam 31 In.

  • Zoro #: G0081451
  • Mfr #: FS1P00S2
$126.99
  • Includes: Leather Knee Reinforcements
  • Color: Tan
  • Pockets: (2) Rear Patch Pockets
See full product details
This item ships free.

Fire-Dex #FS1P00S2 Specifications

  • Zoro #: G0081451
  • Mfr #: FS1P00S2
Includes: Leather Knee Reinforcements Color: Tan
Pockets: (2) Rear Patch Pockets Size: 2XL
Inseam: 31 in Trim Color: Lime/Silver
Material: Cotton Fits Waist Size: 46 in
Trim Width: 2 in Standards: NFPA 1977
Closure Type: Zipper/Snap/Hook-and-Loop Item: Turnout Pants
Trim Material: Scotchlite(TM) Reflective Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Pants, Size 2XL, Fits Waist Size 46 in, Inseam 31 in, Tan, Trim Color Lime/Silver, Trim Width 2 in, Trim Material Scotchlite(TM) Reflective, Material Cotton, Closure Type Zipper/Snap/Hook-and-Loop, Pockets (2) Rear Patch Pockets, Includes Leather Knee Reinforcements, Standards NFPA 1977

Reviews of Fire-Dex #FS1P00S2