Skip to Main Content
customer-service Help
Fire-Dex

Turnout Pants, Tan, 3XL, Inseam 31 In.

Fire-Dex Turnout Pants, Tan, 3XL, Inseam 31 In. FS1P0073
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$193.80
  • Item: Turnout Pants
  • Size: 3XL
  • Fits Waist Size: 50 in
See full product details
This item ships free.
Total: $193.80

Fire-Dex #FS1P0073 Specifications

  • Item: Turnout Pants
  • Size: 3XL
  • Fits Waist Size: 50 in
  • Inseam: 31 in
  • Color: Tan
  • Material: Nomex(R)
  • Closure Type: Zipper/Snap/Hook-and-Loop
  • Trim Color: Lime/Silver
  • Includes: Leather Knee Reinforcements
  • Trim Width: 2 in
  • Pockets: (2) Rear Patch Pockets
  • Standards: NFPA 1977
  • Trim Material: Scotchlite(TM) Reflective
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Pants, Size 3XL, Fits Waist Size 50 in, Inseam 31 in, Tan, Trim Color Lime/Silver, Trim Width 2 in, Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Closure Type Zipper/Snap/Hook-and-Loop, Pockets (2) Rear Patch Pockets, Includes Leather Knee Reinforcements, Standards NFPA 1977

Reviews of Fire-Dex #FS1P0073